Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 690 LEATHER GLOVE 8 M
TEGERA 690 LEATHER GLOVE 8 M
Leather glove TEGERA 690
References
tegera:
690-8
rubix:
386A1233
ean:
7392626069084
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 690 LEATHER GLOVE 8 M
TEGERA® 690, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, polyester, Cat. II, reinforced fingers and thumb, water repellent leather, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 104 TEXTILE GLOVE 7 S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8
SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 6
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 9 PK1
TEGERA 311 TEXTILE GLOVE 7 S
GISS 7793093 GLOVE POLYESTER LINER WHITE SIZE 7
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1
GISS 855071 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 10
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10
TEGERA 465A SYNTHETIC GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 11 2XL