Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8127 TEXTILE GLOVE 8 M
TEGERA 8127 TEXTILE GLOVE 8 M
Textile glove TEGERA 8127
References
tegera:
8127-8
rubix:
203A5103
ean:
7392626812741
Technical specifications
Size
8
Coating
without
Main material
cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 8127 TEXTILE GLOVE 8 M
TEGERA® 8127, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, dots, Cat. I, for assembly work
Technical specifications
Attributes
Size
8
Coating
without
Main material
cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7.5
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 863R SYNTHETIC GLOVE 9 L
TEGERA 33 LEATHER GLOVE 10 XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 11
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
TEGERA 311 TEXTILE GLOVE 7 S
TEGERA 932 TEXTILE GLOVE 11 2XL
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 7 PK1
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 431 SYNTHETIC GLOVE CRF 12 3XL
PORTWEST A111WBRL CLASSIC POLKA DOT GLOVE WHITE/BLUE SMALL SIZE 9
SKYTEC SKY063 IDAHO MTP HPT GLOVES BLACK 9/L