Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8800 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 8800 SYNTHETIC GLOVE INFINITY 8 M
Synthetic glove TEGERA 8800 INFINITY
References
tegera:
8800-8
rubix:
80373868
ean:
7340118318509
Technical specifications
Size
8
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8800 SYNTHETIC GLOVE INFINITY 8 M
TEGERA® 8800 Infinity, Synthetic glove, nitrile, palm-dipped, nylon, spandex, 15 gg, smooth finish, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for precision work
Colour :Black/Yellow
Strengths
Ideal for: logistics, construction, assembly. Lightweight, good adhesion, oeko-tex, food contact, very comfortable.
Applications
Precision assembly, warehouse, logistics, airport work, machine operator, machine operation, HVAC installation, engineering work, services, shop.
Technical specifications
Attributes
Size
8
Coating
nitrile
Abrasion resistance level
4
Main material
nylon
ESD
no
Packaging
6
Cuff style
knitted
Length
225
mm
Colour
black
Secondary colour
yellow
Material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 76-301 TIGER PAW DOT GLOVES NATURAL SZ8
TEGERA 8833 SYNTHETIC GLOVE 8 M
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 10
TEGERA 867 SYNTHETIC GLOVE 10 XL
PORTWEST AP62G8RL DERMIFLEX AQUA GLOVE GREYBK SIZE L
TEGERA 8804 SYNTHETIC GLOVE INFINITY 6 XS
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE XL PK1
GISS 840016 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 11
TEGERA 612 SYNTHETIC GLOVE 7 S
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 873 SYNTHETIC GLOVE 10 XL
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
TEGERA 114 LEATHER GLOVE 6 XS
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 11 2XL