Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
Synthetic glove TEGERA 432
References
tegera:
432-5
rubix:
386A0892
ean:
7340118329857
Technical specifications
Size
5
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
TEGERA® 432, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
5
Coating
Polyurethane
Abrasion resistance level
4
Main material
Elastane
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 9 PK1
TEGERA 8128 TEXTILE GLOVE 10 XL
TEGERA 4635 TEXTILE GLOVE 10 XL
GISS 887677 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S11
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 10
GISS 840040 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S8
Portwest A310GRWM Flexo Grip Glove GreyWh SIZE M
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 145 LEATHER GLOVE 10 XL
Portwest A150GNRL Fortis Grip Glove Green SIZE L
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 311 TEXTILE GLOVE 8 M
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 7
TEGERA 612 SYNTHETIC GLOVE 9 L