PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK XS
PORTWEST A120 PU PALM GLOVE BLACK 3131X
See technical informationSee documentsReferences
Portwest:A120BKRXS
Rubix:207A3078
EAN:5036108210886




Technical specifications
| Size | xs |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK XS
Strengths
•CE certified|•Perfect for intricate tasks Superb abrasion and tear resistance|•Palm dipped to increase dexterity and|•ventilation|•Smooth PU coating for increased abrasion resistance|•100% breathable seamless liner|•13 gauge liner for a perfect fit|•Retail bag which aids presentation for retail sales|•Maximum dexterity|•ANSI cut level A1
Technical specifications
Attributes
| Size | xs |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 pack;480 carton |
| Material | pylon;elastic pu |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery