TEGERA 115 LEATHER GLOVE 10 XL


Leather glove TEGERA 115

References
tegera:115-10
rubix:386A0224
ean:7392626005877
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 115 LEATHER GLOVE 10 XL


TEGERA® 115, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, for fine assembly work

Strengths

High quality protection level, excellent fingertip sensitivity, resistant, excellent fit.

Applications

Precision Joining, Joining, Quality control & inspection, Machine Operation, Building Public Works, Structural Work, Installation Work, Construction Work, Transportation, Machine Operator, Work in warehouses, airport work, work in the wood industry, gardening, repair work, services.
brand logo

Technical specifications


Attributes
Size10
CoatingLeather
Abrasion resistance level2
Main materialLeather
Packaging12
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Usually arrives within 14 working days