Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA 890 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 890
References
tegera:
890-6
rubix:
386A2083
ean:
7392626036352
Technical specifications
Size
6
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA® 890, Synthetic glove, unlined, PU, palm-dipped, nylon, 15 gg, smooth finish, Cat. II
Technical specifications
Attributes
Size
6
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 465A SYNTHETIC GLOVE 7 S
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 8
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
TEGERA 35 LEATHER GLOVE 10 XL
TEGERA 867 SYNTHETIC GLOVE 7 S
TEGERA 880 SYNTHETIC GLOVE 7 S
TEGERA 12 LEATHER GLOVE 7 S
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 88700 LEATHER GLOVE 12 3XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 10/XL
TEGERA 432 SYNTHETIC GLOVE CRF 7 S
TEGERA 722 SYNTHETIC GLOVE 6 XS
TEGERA 432 SYNTHETIC GLOVE CRF 10 XL