ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 6


Edge 48701

References
ansell:48-701-6
rubix:80450531
manufacturer :48701060
ean:10076490455184
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 6


  • Seamless liner and knitted wrist offer close fit in cut-resistant applications.
  • EDGE 48-701 and 48-705 gloves offer two levels of cut performance (depending on the application) a high level of abrasion resistance and good sensitivity and fit.
  • Palm PU coating provides protection in slightly oily environments.
  • Cost-effective alternative compared to medium weight leather, thick cotton or aramid gloves.
Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.

Strengths

  • Good dexterity and flexibility.
  • High cut protection and abrasion level.
  • Good grip in dry environments.
  • Palm dipping for good protection against oil compared to a knitted or cut and sew glove.

Applications

Aeronautics|Assembly line|Assembling metal parts and components|Handling sharp or irregular metal pieces|Molding|Plastic injections

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyurethane
Usage environmentDry
Packaging12 Pairs Polybag;12 Polybags Carton
Cuff styleKnitwrist
MaterialPolyurethane (Coating Material);HPPE, Spandex, Polyester (Liner Material)
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Delivery usually within ( 11 ) days