TEGERA 115 LEATHER GLOVE 6 XS


Leather glove TEGERA 115

References
tegera:115-6
rubix:386A0226
ean:7392626005976
brand logo
brand logo
brand logo
Technical specifications
Size6
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 115 LEATHER GLOVE 6 XS


TEGERA® 115, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, for fine assembly work

Strengths

High quality protection level, excellent fingertip sensitivity, resistant, excellent fit.

Applications

Precision Joining, Joining, Quality control & inspection, Machine Operation, Building Public Works, Structural Work, Installation Work, Construction Work, Transportation, Machine Operator, Work in warehouses, airport work, work in the wood industry, gardening, repair work, services.
brand logo

Technical specifications


Attributes
Size6
CoatingLeather
Abrasion resistance level2
Main materialLeather
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Usually arrives within 14 working days