Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 340 LEATHER GLOVE 10 XL
TEGERA 340 LEATHER GLOVE 10 XL
Leather glove TEGERA 340
References
tegera:
340-10
rubix:
386A0832
ean:
7392626004894
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 340 LEATHER GLOVE 10 XL
TEGERA® 340, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, chrome free, for precision work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 360 LEATHER GLOVE 7 S
SHOWA 341 ADVANCED GRIP MTP LATEX GLOVES GREY 8/L
TEGERA 318 TEXTILE GLOVE 8 M
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
TEGERA 911 TEXTILE GLOVE 8 M
TEGERA 290 LEATHER GLOVE 11 2XL
TEGERA 931 TEXTILE GLOVE 10 XL
TEGERA 723A SYNTHETIC GLOVE 8 M
TEGERA 890 SYNTHETIC GLOVE 8 M
GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
HONEYWELL RGT350T10 TRICOTON ULTRALIGHT GLOVES SIZE 10
TEGERA 618 SYNTHETIC GLOVE 10 XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 9
TEGERA 8853R OIL GRIP 4111X GLOVES 10 XL