ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11


Edge 48703

References
ansell:48-703-11
rubix:210A7870
manufacturer :48703110
ean:10076490456242
brand logo
brand logo
Technical specifications
Size11
Coatingleather
Main materialother
See all Specifications

Product details : ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11


  • Made with a seamless liner as well as a knitted wrist to offer close fit in cut resistant applications, EDGE® 48-703 combines a good level of cut, abrasion and thermal resistance in one glove.
  • In addition, it delivers good sensitivity, fit and cushioning.
  • The leather palm re-enforcement provide protection in cut and hot parts handling environment for the worker.
Cost effective alternative compared to medium weight leather, thick cotton, HPPE or aramid and avoid double gloving.

Strengths

  • Good dexterity and flexibility
  • Medium cut protection and high levels of abrasion
  • Good grip in dry and slightly oily environments
  • The leather pad provides extra safety in terms of grip, cut, abrasion protection and cushioning during stamping applications

Applications

Handling slightly oily metal parts and sheets|Stamping press shop|Primary assembly

Technical specifications


Attributes
Size11
Coatingleather
Main materialother
Packaging12 pairs polybag;6 polybag carton
Cuff styleknitwrist
Materialpolyethylene, fibre glass
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
  • In stock: Next day delivery