Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 6615 LEATHER GLOVE 9 L
TEGERA 6615 LEATHER GLOVE 9 L
General handling glove Tegera
References
tegera:
6615-9
rubix:
386A1207
ean:
7340118334608
Technical specifications
Size
9
Coating
Without
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 6615 LEATHER GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Other
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.42
excl. VAT
/
Each
£
22.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 680 LEATHER GLOVE 10 XL
GISS 848158 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 10
TEGERA 312 TEXTILE GLOVE 8 M
Portwest A197GRRL Antistatic Shell Glove Grey SIZE L
PORTWEST A302 FULLY DIPPED NITRILE SAFETY CUFF NAVY L/9
TEGERA 8128 TEXTILE GLOVE 9 L
TEGERA 414 SYNTHETIC LEATHER GLOVE 11 2XL
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 7
TEGERA 360 LEATHER GLOVE 10 XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 9 L
Portwest A310GRWXL Flexo Grip Glove GreyWh SIZE XL
PORTWEST A120 PU PALM GLOVE WHITE 3131X XS/6
TEGERA 890 SYNTHETIC GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 7 S
TEGERA 874 SYNTHETIC GLOVE 10 XL