Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 929 SYNTHETIC GLOVE 10 XL
TEGERA 929 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 929
References
tegera:
929-10
rubix:
386A2294
ean:
7340118323367
Technical specifications
Size
10
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 929 SYNTHETIC GLOVE 10 XL
TEGERA® 929, Cut resistant glove, nitrile, nitrile foam, palm-dipped, Dyneema® Diamond Technology, nylon, spandex, 18 gg, foam grip pattern, cut resistance level B, Cat. II, water and oil repellent palm, fibreglass-free, soft, for precision work
Technical specifications
Attributes
Size
10
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 90030 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 747A SYNTHETIC GLOVE 11 2XL
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 9 PK1
GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
TEGERA 779 SYNTHETIC GLOVE 8 M
PORTWEST A120 PU PALM GLOVE BLACK 3131X M/8
PORTWEST A229GNRXL GREEN CLASSIC DOUBLE PALM RIGGER GLOVE XL
TEGERA 925 TEXTILE GLOVE 8 M
PORTWEST A290-ORR-XL A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0) XL
TEGERA 8120 TEXTILE GLOVE 9 L