POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 7 PK1

Dyflex® Air

See technical informationSee documents

References

Polyco Healthline:DFA/07
Rubix:2575949
brand logo
brand logo

Technical specifications

Size7
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 7 PK1


Ultra-lightweight seamless knitted liner with Dyneema® Diamond Technology and polyurethane palm coating. Comfort: 18 gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times.
Durable: Thin polyurethane coating in combination with the special fibre delivers EN388 level 3 abrasion performance for extended glove life and reduced cost of ownership. Cut Resistant: Fine Dyneema® yarn offers superior cut resistance for a lightweight glove. Handling: Close fitting and dextrous which allows for precision handling .
Standard : EN388_3342
Colour :Blue/Black
brand logo

Technical specifications


Attributes
Size7
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialhppe
Packaging10 per bag
Materialdyneema®
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
  • In stock: Next day delivery

Size

Abrasion resistance level

Main material