POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 9 PK1


Reusable Glove

References
polyco healthline:11-MAT-9
rubix:2004546
brand logo
brand logo
Technical specifications
Size9
CoatingNitrile
See all Specifications

Product details : POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 9 PK1


• Seamless breathable liner for extra comfort • Lightweight full nitrile coating offers excellent flexibility • Offers an excellent dry grip • Elasticated knitted wrist provides a secure fit

Strengths

•Seamless breathable liner for extra comfort
•Lightweight full nitrile coating offers excellent flexibility
•Offers soft excellent dry grip
•Elasticated knitted wrist provides a secure fit

Applications

Automotive, construction and utility, engineering and manufacturing, warehousing, transport and logistics, waste management, local authority

Technical specifications


Attributes
Size9
CoatingNitrile
Packaging12 Pair Polybag;120 Pair Case
Cuff styleElasticated
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
  • Usually arrives within 14 working days