FACOM 3/16IN X 25MM HEX BIT EH103/16
EH.1- Standard bits Series 1 for hex socket screws in inches
See technical informationReferences
Facom:EH.103/16
Rubix:1238467
EAN:3148510233703



Product details : FACOM 3/16IN X 25MM HEX BIT EH103/16
EH.1- Standard bits Series 1 for hex socket screws in inches
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | 3/16 in |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- Delivery usually within ( 14 ) days
