References
Bahco:59S/70TR40
Rubix:401A7561
EAN:7314150200672

Product details : BAHCO 59S/70TR40 5XBITS TR40 70MM 1/4 STANDARD
For TORX® tamper-resistant screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Tamper-Resistant Screws 70 mm
Applications
Trade;Industrial
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Length | 70 mm |
| Imprint size | tr40 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Delivery usually within ( 14 ) days
