References
Bahco:7994S0200
Rubix:401A6785
Manufacturer :7994S0200
EAN:7314150492954



Product details : BAHCO 7994S0200 1/2 IMPACT DRIVER TORX T-20
Bit size: T30 to T60
TORX® socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
TORX® socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Technical specifications
Attributes
| Length | 78 mm |
|---|---|
| Imprint size | t20 |
| Imprint | torx profile |
| Square | 12.7 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Delivery usually within ( 14 ) days
