FACOM IMPACT BIT ENH.310
ENH.3 - Series 3 impact bits for hex countersink metric screws
See technical informationReferences
Facom:ENH.310
Rubix:1238518
EAN:3148510238951



Product details : FACOM IMPACT BIT ENH.310
ENH.3 - Series 3 impact bits for hex countersink metric screws
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.
Applications
For use with impact drivers.
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x12x12 mm |
| Package weight | 46 g |
| Length | 50 mm |
| Imprint size | 10 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
- Delivery usually within ( 14 ) days
