FACOM HEXAGON BIT EH.605
EH.6 - Standard Series 6 bits for hex socket screws
See technical informationReferences
Facom:EH.605
Rubix:1238491
EAN:3148510233949



Product details : FACOM HEXAGON BIT EH.605
EH.6 - Standard Series 6 bits for hex socket screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 11 g |
| Imprint | hex / allen |
| Imprint size | 5 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Delivery usually within ( 14 ) days
