WERA 060145 867/4ZBO BIT SECURITY TX30/70 EXTRA TOUGH
867/4 Z TORX® BO Bit with Bore Hole
See technical informationSee documentsReferences
Wera:05060145001
Rubix:2573715
EAN:4013288026934

Documents
Product details : WERA 060145 867/4ZBO BIT SECURITY TX30/70 EXTRA TOUGH
High quality bits for recessed TORX® screws. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special BO tools have a bore hole to take up the pin. Tough viscous for universal use.
Strengths
For recessed TORX® screws with securing pin
Ductile and tough for hard materials
TORX® bit with bore hole on the output side
Ductile and tough for hard materials
TORX® bit with bore hole on the output side
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx30 |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 5 ) days