LOCTITE SI 5367 ACETOXY SILICONE WHITE 310ML 2063297
Silicone Adhesive
See technical informationSee documentsReferences
Loctite:SI 5367
Rubix:1267855
Manufacturer :2299817
EAN:5010266239675

Documents
Product details : LOCTITE SI 5367 ACETOXY SILICONE WHITE 310ML 2063297
A 1-part, multi-purpose silicone adhesive for industrial applications where a high heat tolerance is required. LOCTITE® SI 5367 is a acetoxy silicone-based bonding and sealing agent for high-temperature industrial applications up to 250°C (482°F). It's typically used for sealing side windows in transportation vehicles such as trains and household heat appliances such as ovens, heat exchangers, and water heaters. It’s also ideal for other general application care and maintenance projects, e. g. bonding HCR silicones and providing protection and insulation of electrical boxes. LOCTITE SI 5367 cures at room temperature to form a robust and flexible bond that enhances the load-bearing and shock-absorbing characteristics of the bond area.
Applications
Sealing Side Windows in Trains;Sealing Heat Sources;Providing Protection/Insulation of Electrical Boxes;Bonding of HCR Silicones;General Care and Maintenance Applications
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ Each
£ 36.24 incl. VAT
- Usually arrives within 14 working days