LOCTITE SI 595 SUPERFLEX CLEAR BLISTER CARD 40ML 1123422
LOCTITE Superflex Silicone Sealant
See technical informationSee documentsReferences
Loctite:SI 595
Rubix:129A1627
Manufacturer :1123422
EAN:5010266429458

Documents
Product details : LOCTITE SI 595 SUPERFLEX CLEAR BLISTER CARD 40ML 1123422
LOCTITE S FLEX SEALANT CLEAR 595 40ML 1ML
Silicone adhesive and sealant
Strengths
- Multiple use sealant, including general purpose sealing/bonding, space-filling rubber adhesive or formed-in-place gasket
- Cures on exposure to moisture in the air to form a tough, flexible, waterproof and oil resistant silicone rubber bond
- Used in applications with an operating range of -50°C to +200°C - can intermittantly reach temperatures up to 220°C
- Room temperature vulcanizing acetoxy silicone paste sealant
Applications
For use on clean metal, glass, most non-oily woods, silicone resin, vulcanized silicone rubber, ceramic, natural and synthetic fibre and many painted or plastic surfaces.
Technical specifications
Attributes
| Volume | 40 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
- In stock: Next day delivery