References
Loctite:SI 5145
Rubix:80028758
Manufacturer :88318
EAN:4058093043462

Documents
Product details : LOCTITE 5145 TEMPFLEX KIT 40ML 40ML 88318
1-part, clear industrial alkoxy silicone sealant/adhesive designed for use with electronic devices. Offers rapid skin formation and good shear strength. LOCTITE® SI 5145 is a 1-part, clear, neutral-curing industrial alkoxy silicone sealant/adhesive formulated specifically for bonding, sealing and coating electronic devices. The non-slumping nature of the product makes it ideal for reinforcing and strain relieving delicate components. It resists weathering, moisture, ozone and retains its properties through severe environments.
Cast iron housing, insert radial ball bearing with grub screw locking, sealing ring with sealing ring. In the images, the self-aligning bearing is shown with an open cover and a closed cover. The product you have selected is fitted with two open covers.
Technical specifications
Attributes
| Volume | 40 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Weight | 44 g |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
£ 31.90 excl. VAT
/ Each
£ 38.28 incl. VAT
- In stock: Next day delivery