References
Loctite:AA 326 BO 50ML EN
Rubix:304110
Manufacturer :232688
EAN:5010266326382

Documents
Product details : LOCTITE AA 326 FAST HANDLING 50ML 232688
Structural bonding for hand magnets. Medium viscosity (thixotropic). Good adhesion on different types of ferrites. Setting time: 3 min. Service temperature range: Up to +120 °C. Shear strength (soft sandblasted steel): 15 N/mm2. Type of materials to glue Metal parts.
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Colour | amber |
| Type | acrylic |
| Weight | 77.1 g |
| Min. temperature | -17.8 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- In stock: Next day delivery