SPARTEX 715832 NEUTRAL SILICONE BUILDING COLOUR WHITE
Neutral "construction" silicone
See technical informationSee documentsReferences
Spartex:715832
Rubix:237A4730
EAN:3660338411342

Documents
Product details : SPARTEX 715832 NEUTRAL SILICONE BUILDING COLOUR WHITE
Hardness: 25 shore.
Smoothing time: About five minutes..
Curing speed: 1.5 mm/24 hours..
For all connection and construction joints..
Contents: 310 ml Standard: ISO 11600
Smoothing time: About five minutes..
Curing speed: 1.5 mm/24 hours..
For all connection and construction joints..
Contents: 310 ml Standard: ISO 11600
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- In stock: Next day delivery
