References
Festo:LJK-1/8
Rubix:118A1626
Manufacturer :4945
EAN:4052568019228

Technical specifications
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 4945 ELBOW FITTING LJK-1/8
Elbow fitting LJK-1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x70x40 mm |
|---|---|
| Logistic Weight | 21,74 g |
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
| Connection 1 | g 1/8 in |
| Profile | ljk |
| Connection 2 | g 1/8 in |
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
- Delivery usually within ( 26 ) days