References
IMI Norgren:M02470606
Rubix:114A5274
Manufacturer :M02470606


Technical specifications
| Material | pbt (plastic) |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
Product details : NORGREN M02470606 FITTING
Rotating Male Elbow Fitting 6 - M6 Pneufit C
Pneufit© M 90Ø Swivel Elbow Adaptor 6Mm X M6
Technical specifications
Attributes
| Material | pbt (plastic) |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Profile | 90° swivel elbow (swivel adapter) |
| Connection 2 | m6 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days