SMC MS-5P FITTING


Mini Fitting

References
smc:MS-5P
rubix:122A8487
brand logo
brand logo
Technical specifications
Material316 Stainless Steel
See all Specifications

Product details : SMC MS-5P FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing

Model: MS-5P (Port Size M5X0.8, Plug)

Strengths

Stainless steel material (SUS316)
Simple connection/disconnection
Compact size for tight piping areas
Accepts many styles of plastic tubing

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x8x7 mm
Logistic Weight2 g
Material316 Stainless Steel
ProfileMS-5
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
  • Delivery usually within ( 4 ) days