References
Festo:CK-3/8-PK-9-KU
Rubix:123A3874
Manufacturer :6468
EAN:4052568019853

Technical specifications
| Material | pom (union nut, screwed plug) |
|---|---|
| Connection 1 | g 3/8 in |
Documents
Product details : FESTO 6468 QUICK CONNECTOR CK-3/8-PK-9-KU
Quick connector CK-1/2-PK-13 Male thread with sealing ring, metal version. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 8,95 g |
|---|---|
| Material | pom (union nut, screwed plug) |
| Connection 1 | g 3/8 in |
| Profile | ck |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ 10 pieces
£ 44.16 incl. VAT
- Delivery usually within ( 26 ) days