FESTO 6267 ELBOW QUICK CONNECTOR GCK-1/8-PK-4-KU
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:GCK-1/8-PK-4-KU
Rubix:123A4006
Manufacturer :6267
EAN:4052568019679

Technical specifications
| Material | pom (union nut, screwed plug) |
|---|---|
| Connection 1 | r 1/8 in |
Documents
Product details : FESTO 6267 ELBOW QUICK CONNECTOR GCK-1/8-PK-4-KU
Elbow quick connector GCK-1/8-PK-4-KU Polymeric design. Nominal size=2,9 mm, Assembly Position=Any, Pneumatic Connection=(* PK-4 with sleeve Nut, * R1/8), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x90x20 mm |
|---|---|
| Logistic Weight | 4,3 g |
| Material | pom (union nut, screwed plug) |
| Connection 1 | r 1/8 in |
| Profile | gck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 41.20 excl. VAT
/ 10 pieces
£ 49.44 incl. VAT
- Delivery usually within ( 16 ) days