MECALINE 859928 FEMALE BANJO FITTING MM 6-1/4

Female banjo coupler

See technical informationSee documents
References
Mecaline:859928
Rubix:216A1568
EAN:3660338148927
FEMALE BANJO FITTING Exterior tube diameter mm 6
Technical specifications
Materialbody in h polymer
Connection 1r1/4
See all Specifications
Documents

Product details : MECALINE 859928 FEMALE BANJO FITTING MM 6-1/4


Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body

Technical specifications


Attributes
Materialbody in h polymer
Connection 1r1/4
Profilefemale
Connection 26
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • Usually arrives within 14 working days