References
IMI Norgren:102471438
Rubix:119A0156
Manufacturer :102471438


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/8 female (bspp) |
Product details : NORGREN 102471438 PFIT 14MM-G3/8 90 SWI ELB ADPT
Rotatable elbow screw-in connection 14 - G 3/8 Pneufit
Pneufit 90° swivel elbow adaptor Ø14mm x G3/8" 102471438
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/8 female (bspp) |
| Profile | 90° swivel adaptor (swivel fitting) |
| Connection 2 | ø 14 mm tube, push-in fitting |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Usually arrives within 14 working days