References
Festo:NPQR-L-M5-Q4
Rubix:263A6377
Manufacturer :8085679
EAN:4052568454739






Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 8085679 PUSH-IN FITTING NPQR-L-M5-Q4
Push-in L-Fitting NPQR-L-M5-Q4 8085679
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | m5 |
| Profile | npqr |
| Connection 2 | 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 22.73 excl. VAT
/ Each
£ 27.28 incl. VAT
- Delivery usually within ( 2 ) days