References
SMC:KQL04-M5
Rubix:116A9030

Technical specifications
| Material | c3604bd, pbt, pp (body);c3604bd (stud);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);polyacetal (pom) (collet, release button);nbr (packing, o-ring) |
|---|---|
| Connection 1 | m5 x 0.8 |
Documents
Product details : SMC KQL04-M5 ONE TOUCH FITTING
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment.? KQ fittings are available to order in multiples of 10.
Strengths
•One-touch fittings, metric size
Connection thread: M, R(PT), Rc(PT)
Body color: black
Release button: blue
Tube material: nylon, soft nylon, polyurethane
Connection thread: M, R(PT), Rc(PT)
Body color: black
Release button: blue
Tube material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | c3604bd, pbt, pp (body);c3604bd (stud);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);polyacetal (pom) (collet, release button);nbr (packing, o-ring) |
| Connection 1 | m5 x 0.8 |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | male elbow |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ 10 pieces
£ 42.48 incl. VAT
- Delivery usually within ( 21 ) days