References
Schneider Electric:ZCKE05
Rubix:80377171
EAN:3389110646252

Technical specifications
| Type | magnetic field sensor (for pneumatic cylinders), namur 2-wire output |
|---|---|
| Min. tension | 8.2 V |
| Max. tension | 8.2 V |
Product details : SCHNEIDER LIMIT SWITCH HEAD ZCKE05
Limit switch head ZCKE - without lever left and right actuation
Technical specifications
Attributes
| Type | magnetic field sensor (for pneumatic cylinders), namur 2-wire output |
|---|---|
| Min. tension | 8.2 V |
| Max. tension | 8.2 V |
| Material | plastic (pa12-gf30) |
| Cable length | 2 m |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- In stock: Next day delivery