WELDABILIT RO153201 ROD TIG SIFAL.NO 15 3.2MM X 1KG
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO153201
Rubix:8027927
Documents
Product details : WELDABILIT RO153201 ROD TIG SIFAL.NO 15 3.2MM X 1KG
An aluminium alloy with 5% silicon, offering excellent flow characteristics and penetration. Suitable for welding duralumin cast (LM25) and wrought alloys 6063 (H9), 6061 (H20) and 6082 (H30). Weld will discolour if anodised. Can be used TIG or in Oxy Acetylene. If used in Oxy Acetylene, use our Sif No.36Aluminium brazing and welding flux
Applications
An Aluminium alloy with 5% silicon giving excellent flow characteristics and penetration
Suitable for welding
Duralumin
Cast (LM25) and wrought alloys 6063 (H9)
Suitable for welding
Duralumin
Cast (LM25) and wrought alloys 6063 (H9)
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1 kg |
| Standard | EN ISO 18273 S AL 4043A (ALSI5) |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Usually arrives within 14 working days

