Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
MUREX 6695323030 ELECTRODES NICREX E312 3.2 X 350 (50)
MUREX 6695323030 ELECTRODES NICREX E312 3.2 X 350 (50)
Electrode
References
murex:
6695323030
rubix:
093252
Technical specifications
Type
Electrode
Diameter
3.2
mm
Standard
EN ISO 3581-A
See all Specifications
Product details
Technical specifications
Product details : MUREX 6695323030 ELECTRODES NICREX E312 3.2 X 350 (50)
High alloy stainless electrode of unusual versatility, giving a ferritic-austenitic duplex weld metal with an approximate ferrite content of FN 60. Resistant to stress corrosion attack and highly insensitive to dilution by melted parent metal.
Technical specifications
Attributes
Type
Electrode
Diameter
3.2
mm
Standard
EN ISO 3581-A
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
960.86
excl. VAT
/
Each
£
1,153.03
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ESAB 92.58 2.5X300 4.2KG 92582520L0
SPARTEX 853713 UNI STEEL ELECTRODE TYPE RUTILE DIM 4.0 X 350 CASE 80
WELDABILIT RO272401 ROD TIG SIF.NO 27 2.4MM X 1KG
ESAB 48002530G0 ELECTRODE OK VACPAC 2.5 X 350MM 1/2 E7018
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTN
ESAB 67604030G0 67.60 4.0 X 350MM
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
SPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94
WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
WELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316L
WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312L
WELDING ROD 3.2MM OK 6760 5.4 KG CARTON
GISS 855147 FILLER METALS TIG DIAMETER MM 1,6 PK60
SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55