ESAB 48002530G0 ELECTRODE OK VACPAC 2.5 X 350MM 1/2 E7018


OK 48.00 1/2 VP

References
esab:48002530G0
rubix:80119037
ean:7330129003532
brand logo
brand logo
Technical specifications
TypeBasic
Diameter2.5 mm
Packaging2.4 kg
See all Specifications

Product details : ESAB 48002530G0 ELECTRODE OK VACPAC 2.5 X 350MM 1/2 E7018


Reliable and multi-purpose, the low hydrogen electrode OK 48.00 has been designed for soft and low alloy steels. Suitable for all welding positions, the OK 48.00 electrode generates a stable and safe arc, as well as constant mechanical characteristics. It can be used to make a root pass, fill, or finish, regardless of the conditions, the nature of the task performed, or the thickness.

Strengths

Conforms to the H4R classification according to SFA/AWS a 5.1. Low diffusible hydrogen content to reduce the risk of cold cracking. Extremely low humidity recovery. High efficiency to ensure higher productivity. Excellent weldability in upward upright position. Exceptional appearance of the welding cord.

Applications

Civil Construction. Energy. Industrial manufacturing.

Technical specifications


Attributes
TypeBasic
Diameter2.5 mm
Packaging2.4 kg
StandardE7018 H4 R, EN ISO 2560-A
Length350 mm
Number of electrodes100
Show UNSPSC/ECL@SS
£ 202.93 excl. VAT
/ Each
£ 243.52 incl. VAT
  • In stock: Next day delivery