WERA 073670 K'FORM KOMPAKT MICRO ESD/11 SB SCREWDRIVER SET 11PC
Electronic Screw Driver Set Esd With Interchangeable Blades
See technical informationReferences
Wera:05073670001
Rubix:2521311
EAN:4013288168344
Product details : WERA 073670 K'FORM KOMPAKT MICRO ESD/11 SB SCREWDRIVER SET 11PC
For the use of electrostatic discharge devices (ESDS), it is necessary a controlled discharge of the electric charge through the handles of these tools according to the standards and regulations in the field. (eg IEC TR 61340-5, DIN EN 61340-5, SP method 2472). In this way, the electronic components under electrostatic energy are protected.
Strengths
Bit holder suitable for the take-up of bits with 4 mm half-moon or HIOS drive
ESD-safe tool thanks to surface resistance of < 10^9 Ohm
Holder with anti-roll feature, swivel cap and quick-release chuck
Suitable for bits with 4 mm half-moon and 4 mm HIOS drive
In a practical pouch
ESD-safe tool thanks to surface resistance of < 10^9 Ohm
Holder with anti-roll feature, swivel cap and quick-release chuck
Suitable for bits with 4 mm half-moon and 4 mm HIOS drive
In a practical pouch
Applications
Electric appliances are becoming smaller by the use of integrated devices, called ICs. Integrated circuits usually react to electrostatic energy fields, resulting in partial or total failures. The use of ESD screwdrivers is mandatory in such applications
Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries
Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 67.77 excl. VAT
/ Each
£ 81.32 incl. VAT
- In stock: Next day delivery
