EXPERT 8 PIECE SCREWDRIVERS SET -SLOTTED / PH
Set of 8 slotted-Phillips® screwdrivers
See technical informationReferences
Expert:E160904
Rubix:2014197
EAN:3258951609040
Product details : EXPERT 8 PIECE SCREWDRIVERS SET -SLOTTED / PH
- Screwdriver for slotted screws (electrician): 3 x 50 - 4 x 100 mm.
- Screwdriver for slotted screws (mechanic): 5.5 x 125 - 6.5 x 150 - 8 x 175 (nut) mm.
- Phillips® screwdriver: PH0 x 75 - PH1 x 100 - PH2 x 125 (nut).
Characteristics:
EAN: 3258951609040
Pack: 5
Contents: (2) Cabinet Tip, (4) Keystone Tip, (2) Phillips®
Qty: 8
Qty: 8
[g]: 800
- Screwdriver for slotted screws (mechanic): 5.5 x 125 - 6.5 x 150 - 8 x 175 (nut) mm.
- Phillips® screwdriver: PH0 x 75 - PH1 x 100 - PH2 x 125 (nut).
Characteristics:
EAN: 3258951609040
Pack: 5
Contents: (2) Cabinet Tip, (4) Keystone Tip, (2) Phillips®
Qty: 8
Qty: 8
[g]: 800
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
- Delivery usually within ( 14 ) days
