Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
FACOM AEF.J2 AEF MICRO TECH SCREWDRIVER SET J2
FACOM AEF.J2 AEF MICRO TECH SCREWDRIVER SET J2
Box of 5 Micro-Tech ® screwdriver slot
References
facom:
AEF.J2
rubix:
1237267
ean:
3148515003462
Technical specifications
Number of elements
5
Imprint
Flat
See all Specifications
Product details
Technical specifications
Product details : FACOM AEF.J2 AEF MICRO TECH SCREWDRIVER SET J2
Box of 5 Micro-Tech ® screwdriver slot
Including:
-5 Slotted screwdrivers: AEF2x75 - AEF2.5x75 - AEF3x75 - AEF3.5x75 - AEF4x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 237 g.
Technical specifications
Attributes
Logistic Weight
271
g
Packaged dimensions (D x W x H)
185
x
110
x
30
mm
Package weight
271
g
Number of elements
5
Imprint
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.72
excl. VAT
/
Each
£
46.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9710/S6 SCREWDR SET 6PCS
WERA 057472 KRAFTFORM KOMPAKT STUBBY ESD 1 10PC
WERA 051012 9650 MAGNETIC RAIL KRAFTFORM SCREWDRIVER SET 9PC
"GEDORE 6654600 HAND-OPERATED IMPACT DRIVER SET 1/2"""
FACOM ATXP.J6 PROT SD TORX PLUS SET 6PCE STD
BAHCO BE-9886 SCREWDRIVER ERGO SET 6PCE
GEDORE 2005 CT2-2160 SCREWDRIVER SET IN CT MODULE 15 PCS
MILWAUKEE 4932472003 TRI-LOBE SCREWDRIVER SET - 12PC
ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572
WERA 118150 20356A SCREWDRIVER SET SL/PH K'FORM MICRO 6PC
BRITOOL EXPERT 6PC SCREWDRIVERS SET -SLOTTED / PZ E160903
FACOM ATD.J6 PROT SD SET 6PCE STD
BAHCO B219.005 5PCS SCREWDRIVER SET SLOT/PH
BAHCO BE-9881 SCREWDRIVER ERGO SET 6PCE
STANLEY FATMAX TAMPERPROOF TORX SCREWDRIVER SET 6 PIECE 0-65-099