Electroportative machines - Planer
Filter Options
Categories
electroportative machines - planer (4)
Brand
dewalt
(2)
makita
(2)
4 Product(s) with 4 variant(s):
MAKITA DKP180Z 18V PLANER 82MM
- makita:DKP180Z
- rubix:2524616
- ean:0088381662635
- In stock: Next day delivery
- Speed:14000 rpm
- Planing width:82 mm
- Weight:3.4 kg
£ 122.37 excl. VAT
/ Each
MAKITA DKP181Z BRUSHLESS PLANER
- makita:DKP181Z
- rubix:257A7491
- ean:0088381890090
- Delivery usually within ( 7 ) days
- Speed:12000 rpm
- Planing width:82 mm
- Weight:3.6 kg
£ 263.00 excl. VAT
/ Each
DEWALT DW733 PORTABLE THICKNESSER 240V
- dewalt:DW733-GB
- rubix:056229
- Delivery usually within ( 7 ) days
- Power:1800 W
- Planing width:315 mm
- Weight:33.6 kg
£ 707.75 excl. VAT
/ Each
DEWALT PLANER D26500K-GB 230V
- dewalt:D26500K-GB
- rubix:8142785
- Delivery usually within ( 7 ) days
- Power:1050 W
- Planing width:82 mm
- Weight:4 kg
£ 357.59 excl. VAT
/ Each




