References
Makita:DKP181Z
Rubix:257A7491
EAN:0088381890090



Product details : MAKITA DKP181Z BRUSHLESS PLANER
Hand planer for up to 3 mm planing depth and 82 mm planing width. Depth adjustment is easy with the thumbwheel. Removable chute port on left or right side. Handy for example for shortening intermediate doors or narrowing panel and moldings.
Strengths
• The rubber coating on the handle ensures a firm working grip
• Battery protection system automatically shuts off power when the battery level is low
• Auto-start Wireless System (AWS) connects to compatible vacuum cleaners with Bluetooth
• Battery protection system automatically shuts off power when the battery level is low
• Auto-start Wireless System (AWS) connects to compatible vacuum cleaners with Bluetooth
Technical specifications
Attributes
| Speed | 12000 rpm |
|---|---|
| Planing width | 82 mm |
| Weight | 3.6 kg |
| Length | 366 mm |
Show UNSPSC/ECL@SS
£ 263.00 excl. VAT
/ Each
£ 315.60 incl. VAT
- Usually arrives within 14 working days
