References
Dewalt:D26500K-GB
Rubix:8142785

Product details : DEWALT PLANER D26500K-GB 230V
Strengths
A powerful planer that copes effortlessly with hard woods, even at maximum depth of cut, giving a smooth, consistent finish
Left and right chip ejection for convenience
Front handle depth control in clearly marked 0.1 mm steps for accurate setting with positive indexing
Rubber coated front and main handles eliminates slipping for greater comfort and control
A large planer blade drum rotating at high speed provides an excellent finish
3 chamfering grooves in the front shoe simplify precision fitting jobs
Left and right chip ejection for convenience
Front handle depth control in clearly marked 0.1 mm steps for accurate setting with positive indexing
Rubber coated front and main handles eliminates slipping for greater comfort and control
A large planer blade drum rotating at high speed provides an excellent finish
3 chamfering grooves in the front shoe simplify precision fitting jobs
Technical specifications
Attributes
| Power | 1050 W |
|---|---|
| Planing width | 82 mm |
| Weight | 4 kg |
| Length | 320 mm |
| No-load speed | 13500 rpm |
Show UNSPSC/ECL@SS
£ 357.59 excl. VAT
/ Each
£ 429.11 incl. VAT
- Delivery usually within ( 7 ) days