References
Dewalt:DW733-GB
Rubix:056229

Product details : DEWALT DW733 PORTABLE THICKNESSER 240V
Strengths
Head lock facility locks the cutter head into place to eliminate any movement in the cutter, providing a high quality surface finish
Large infeed and outfeed tables provide added material support when cutting large materials to improve the surface finish
4 post column design allows the cutter head to move up and down smoothly and accurately
Designed for portability on the job site and in small workshops
Powerful 1800 Watt motor makes large surface planing easy
Holes located in the base enable the machine to be fitted to work bench
Thickness scale, material removal gauge and graduated depth crank make accurate planing quick and easy
Large infeed and outfeed tables provide added material support when cutting large materials to improve the surface finish
4 post column design allows the cutter head to move up and down smoothly and accurately
Designed for portability on the job site and in small workshops
Powerful 1800 Watt motor makes large surface planing easy
Holes located in the base enable the machine to be fitted to work bench
Thickness scale, material removal gauge and graduated depth crank make accurate planing quick and easy
Technical specifications
Attributes
| Power | 1800 W |
|---|---|
| Planing width | 315 mm |
| Weight | 33.6 kg |
| Length | 520 mm |
| No-load speed | 10000 rpm |
Show UNSPSC/ECL@SS
£ 707.75 excl. VAT
/ Each
£ 849.30 incl. VAT
- Delivery usually within ( 7 ) days