References
Makita:DKP180Z
Rubix:2524616
EAN:0088381662635

Product details : MAKITA DKP180Z 18V PLANER 82MM
The DKP180Z is an 18V Li-ion Planer featuring a blade cutter head with double carbide blades for added performance and a smooth finish. Easy blade setting system for faster blade installation. Spring loaded stand elevates the base to protect the blades and workpiece.
Strengths
Click depth adjustment knob with an easy to read scale, settings from 0 to 2mm for precise depth adjustment.
Electric brake.
Can be connected to Makita dust extraction systems and dust bag assembly.
Electric brake.
Can be connected to Makita dust extraction systems and dust bag assembly.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 333x157x160 mm |
|---|---|
| Logistic Weight | 3400 g |
| Speed | 14000 rpm |
| Planing width | 82 mm |
| Weight | 3.4 kg |
| Length | 333 mm |
Show UNSPSC/ECL@SS
£ 152.00 excl. VAT
/ Each
£ 182.40 incl. VAT
- Usually arrives within 14 working days
