FUSION LUMINAIRES FE3D1 1W LED EMERGENCY DOWNLIGHT 6500K (DIA)50 MM X
Emergency Downlight
See technical informationSee documentsReferences
Fusion Lamps:FE3D1
Rubix:234A7293

Documents
Product details : FUSION LUMINAIRES FE3D1 1W LED EMERGENCY DOWNLIGHT 6500K (DIA)50 MM X
1W Led Emergency Downlight 6500K (Dia)50 mm x (D)39 mm
Technical specifications
Attributes
| Luminance | 121 lm |
|---|---|
| Power | 1 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- Delivery usually within ( 3 ) days
