FUSION LAMPS CRLED/CAN/BC 5W BC LED CANDLE 25000HR CONTRACT (L)94 MM X
Candle Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/CAN/BC
Rubix:234A7411

Documents
Product details : FUSION LAMPS CRLED/CAN/BC 5W BC LED CANDLE 25000HR CONTRACT (L)94 MM X
5W BC LED Candle 25000hr Contract (L)94 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
