FUSION LAMPS EDM75ESL 28W 12V GY6.35 CAPSULE (L)42 MM X (DIA)10
Capsule Lamp
See technical informationReferences
Fusion Lamps:EDM75ESL
Rubix:234A7402

Product details : FUSION LAMPS EDM75ESL 28W 12V GY6.35 CAPSULE (L)42 MM X (DIA)10
Fusion 28W 12V Gy6.35 Capsule (L)42 mm x (Dia)10 mm
Technical specifications
Attributes
| Luminance | 580 lm |
|---|---|
| Power | 28 W |
| Colour | colourless |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Delivery usually within ( 3 ) days
